- Impact Idler
- 6" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Three Rolls, Equal Length |
| Roller Material | Rubber |
| Roller Dia. | 6 in |
| Bracket Length | 53 1/2 in |
| Belt Width | 42 in |
| Lubrication | Relubricatable |
| Bracket Width | 9 1/2 in |
| Roller Length | 14.9375 in |
| Overall Height | 14.8125 in |
| Bolt Hole Spacing - Length | 51 in |
| Idler Type | Impact Idler |
| Center Roll Height | 9 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Roller Span | 45 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Width | 7.5 in |
| Weight | 113.0 LB |

