- 6 in Roller Diameter
- 27 in Roll Length
- 24 in Belt Width
| Abrasive Belt Width | 24 in |
| Roller Length | 27 in |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in |
| Roll Length | 27 in |
| Idler Type | Return |
| Roller Type | Return Roll |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Weight | 29.72 LB |

