- 6 in Roller Diameter
- 54 in Belt Width
- Steel Material
| Belt Width | 54 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 6 in |
| Weight | 57.98 LB |
| Belt Width | 54 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 6 in |
| Weight | 57.98 LB |