- 6 in Roller Diameter
- 13.25 in Roll Length
- 36 in Belt Width
| Abrasive Belt Width | 36 in |
| Roller Dia. | 6 in |
| Roll Length | 13.25 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 13.25 in |
| Belt Width | 36 in |
| Weight | 13.49 LB |
| Abrasive Belt Width | 36 in |
| Roller Dia. | 6 in |
| Roll Length | 13.25 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 13.25 in |
| Belt Width | 36 in |
| Weight | 13.49 LB |