- 6 in Roller Diameter
- 15.38 in Roll Length
- 42 in Belt Width
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Belt Width | 42 in |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 42 in |
| Idler Type | Trougher |
| Roll Length | 15.38 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Ball Bearing |
| Roller Length | 15.38 in |
| Weight | 17.0 LB |

