- Return Idler
- 6" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Installed Options | None |
| Bolt Hole Spacing - Length | 69 in |
| Center Roll Height | 3 in |
| Lubrication | Relubricatable |
| Roll Type | Single Roll, Round |
| Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 63.375 in |
| Roller Material | Steel |
| Bracket Length | 71 in |
| Roller Dia. | 6 in |
| Idler Type | Return Idler |
| Bolt Hole Spacing - Width | 5.75 in |
| Bracket Width | 8 in |
| Overall Height | 6 in |
| Roller Span | 63.375 in |
| Trough Angle [Nom] | 0 ° |
| Weight | 68.0 LB |

