- 6 in Roller Diameter
- 36 in Belt Width
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 36 in |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Grooved Return Roll |
| Weight | 57.0 LB |
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 36 in |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Grooved Return Roll |
| Weight | 57.0 LB |