- 6 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| Roller Length | 15.4375 in |
| Material | Steel |
| Abrasive Belt Width | 42 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Return Idler, Troughing Idler |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Equal Trough Roll |
| Weight | 18.18 LB |

