- 6" x 6 1/4" Rubber Impact Roller
| Roller Material | Rubber |
| Belt Width | 18 in |
| Idler Type | Troughing Idler |
| Lubrication | Relubricatable |
| Roller Dia. | 6 in |
| Roller Length | 6.25 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Weight | 9.75 LB |

