Skip to content Skip to navigation menu
CEMA C Rubber Disc Equal Impact Trough Roll

C6-TEI-30SB

CEMA C Rubber Disc Equal Impact Trough Roll
Item #101445690
  • 6 in Roller Diameter
  • 30 in Belt Width
CEMA C Rubber Disc Equal Impact Trough Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Roller Diameter
  • 30 in Belt Width
Roller Material Rubber
Roller Length 10.625 in
Bearing Type Sealed Ball Bearing, Ball Bearing
Roller Dia. 6 in
Abrasive Belt Width 30 in
CEMA Class CEMA Class C - Medium Duty
Roller Type Rubber Disc Equal Impact Trough Roll
Lubrication Factory Sealed
Belt Width 30 in
Idler Type Troughing Idler
Weight 14.84 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison