- Replaceable Lagging for a 72" Drum Pulley
| Outside Dia. | 72 in |
| Pulley Type | Drum |
| Face Width [Min] | 12 in |
| Lagging Thickness | 1/2 in |
| Lagging Type | Replaceable |
| Lagging Groove Type | Diamond Groove |
| Face Width [Max] | 66 in |
| Weight | 15.9 LB |
| Outside Dia. | 72 in |
| Pulley Type | Drum |
| Face Width [Min] | 12 in |
| Lagging Thickness | 1/2 in |
| Lagging Type | Replaceable |
| Lagging Groove Type | Diamond Groove |
| Face Width [Max] | 66 in |
| Weight | 15.9 LB |