- 24 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Overall Width | 8 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Overall Height | 11.6875 in |
| Horizontal Roller Length | 8 15/16 in |
| Bolt Hole Spacing - Length | 33 in |
| Belt Width | 24 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Length | 35 in |
| Mounting Hole Spacing Length | 33 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | SB |
| Idler Type | Equal Trougher |
| Roller Length | 27.0625 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 51.0 LB |

