Precision Pulley & Idler
D5-35TESA-54SB
CEMA D 35° Equal Trougher Self-Aligner Idler
Item #101433040
- 54 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Base To Horizontal Roller Height | 10 in |
| Roller Length | 53.125 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Length | 63 in |
| Horizontal Roller Length | 19 3/4 in |
| Roller Dia. | 5 in |
| Idler Type | Equal Trougher Self-Aligner |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Bearing Type | SB |
| Overall Height | 21 in |
| Mounting Hole Spacing Width | 6 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 6 in |
| Belt Width | 54 in |
| Overall Length | 65 in |
| Mounting Hole Spacing Length | 63 in |
| Overall Width | 11 in |
| Weight | 182.0 LB |
