- 5 in Roller Diameter
- 6.69 in Roll Length
- 18 in Belt Width
- Steel Material
| Belt Width | 18 in |
| Roll Length | 6.69 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Roller Length | 6.69 in |
| Roller Type | Trough Roll |
| Material | Steel |
| Weight | 9.0 LB |
| Belt Width | 18 in |
| Roll Length | 6.69 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Roller Length | 6.69 in |
| Roller Type | Trough Roll |
| Material | Steel |
| Weight | 9.0 LB |