- 5 in Roller Diameter
- 14.5 in Roll Length
- 42 in Belt Width
| Roller Dia. | 5 in |
| Roller Length | 14.5 in |
| Roller Material | Rubber |
| Bearing Type | Ball Bearing |
| Abrasive Belt Width | 42 in |
| Idler Type | Impact Trougher |
| Belt Width | 42 in |
| Roll Length | 14.5 in |
| Roller Type | Rubber Disc Impact Roll |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 19.0 LB |

