- 5 in Roller Diameter
- 30 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 30 in |
| Roller Type | Rubber Disc Return Roll |
| Weight | 40.43 LB |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 30 in |
| Roller Type | Rubber Disc Return Roll |
| Weight | 40.43 LB |