Skip to content Skip to navigation menu
CEMA D Return Self-Aligner Idler

D5-RSA-36SB

CEMA D Return Self-Aligner Idler
Item #101439930
  • 36 in Belt Width
  • 5 in Roller Diameter
  • Return Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 39 3/8 in Roller Length
CEMA D Return Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Belt Width
  • 5 in Roller Diameter
  • Return Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 39 3/8 in Roller Length
Bearing Type SB
Overall Length 47 in
Idler Type Return Self-Aligner
Overall Width 11 in
Belt Width 36 in
Bolt Hole Spacing - Length 45 in
Distance From Roller Axis To Aligner Axis 13.41 In
Mounting Hole Spacing Width 4 in
Roller Length 39.375 in
Mounting Hole Spacing Length 45 in
Roller Dia. 5 in
Bolt Hole Spacing - Width 4 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Base to Center Height of Shaft 4.5 in
Weight 144.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison