- 5 in Roller Diameter
- 24 in Belt Width
| Belt Width | 24 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 24 in |
| Weight | 14.1 LB |
| Belt Width | 24 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 24 in |
| Weight | 14.1 LB |