- 5 in Roller Diameter
- 48 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 48 in |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 48 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 27.12 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 48 in |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 48 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 27.12 LB |