- 36 in Belt Width
- 6 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Roller Dia. | 6 in |
| Horizontal Roller Length | 11 3/4 in |
| Bearing Type | SB, Sealed Ball Bearing |
| Mounting Hole Spacing Length | 45 in |
| Overall Length | 47.5 in |
| Lubrication | Factory Sealed |
| Mounting Hole Spacing Width | 6 in |
| Idler Type | 20° Equal Impact Trougher, Equal Impact Trougher |
| Bolt Hole Spacing - Length | 45 in |
| Base To Horizontal Roller Height | 9 1/8 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Width | 9 1/2 in |
| Roller Length | 11.75 in, 38.6875 in |
| Bolt Hole Spacing - Width | 6 in |
| Bracket Width | 9 1/2 in |
| Belt Width | 36 in |
| Center Roll Height | 9.125 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bracket Length | 47 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Roller Span | 38.6875 in |
| Overall Height | 13.5 in |
| Weight | 111.0 LB |

