Skip to content Skip to navigation menu
CEMA D 35° Equal Trougher Idler

D6-35TE-24SB

CEMA D 35° Equal Trougher Idler
Item #101468700
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 35 degrees Trough Angle
  • 24 1/16 in Roller Length
+ Show More + Show Less
CEMA D 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 35 degrees Trough Angle
Roller Length 24.0625 in
Belt Width 24 in
Idler Type Equal Trougher
Overall Length 35 in
Mounting Hole Spacing Length 33 in
Roller Dia. 6 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Overall Width 8 in
Bolt Hole Spacing - Width 6 in
Base To Horizontal Roller Height 9 in
Bearing Type SB
Bolt Hole Spacing - Length 33 in
Overall Height 14.25 in
Mounting Hole Spacing Width 6 in
Trough Angle [Nom] 35 °
Horizontal Roller Length 8 15/16 in
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison