Skip to content Skip to navigation menu
CEMA D 35° Equal Trougher Idler

D6-35TE-72SB

CEMA D 35° Equal Trougher Idler
Item #101433049
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 35 degrees Trough Angle
  • 69 1/16 in Roller Length
+ Show More + Show Less
CEMA D 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 35 degrees Trough Angle
Bolt Hole Spacing - Width 9 in
Overall Length 83.5 in
Mounting Hole Spacing Width 9 in
Mounting Hole Spacing Length 81 in
Bolt Hole Spacing - Length 81 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Overall Height 24.875 in
Bearing Type SB
Roller Length 69.0625 in
Roller Dia. 6 in
Trough Angle [Nom] 35 °
Idler Type Equal Trougher
Horizontal Roller Length 26 in
Belt Width 72 in
Base To Horizontal Roller Height 10 in
Overall Width 11 in
Weight 160.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison