- 48 in Belt Width
- 6 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Lubrication | Factory Sealed |
| Bracket Width | 9 1/2 in |
| Horizontal Roller Length | 16 1/8 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Bearing Type | SB, Sealed Ball Bearing |
| Overall Width | 9 1/2 in |
| Center Roll Height | 9.5 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Length | 57 in |
| Overall Height | 19.25 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Idler Type | 35° Equal Impact Trougher, Equal Impact Trougher |
| Bracket Length | 59 1/2 in |
| Roller Dia. | 6 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Overall Length | 59.5 in |
| Roller Span | 46.5 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 16.125 in, 46.5 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Length | 57 in |
| Weight | 154.0 LB |

