- 54 in Belt Width
- 6 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Roller Length | 52.125 in |
| Base To Horizontal Roller Height | 10 in |
| Roller Dia. | 6 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 54 in |
| Mounting Hole Spacing Width | 9 in |
| Overall Width | 10 15/16 in |
| Idler Type | Equal Impact Trougher |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Height | 20.875 in |
| Mounting Hole Spacing Length | 63 in |
| Bolt Hole Spacing - Width | 9 in |
| Bolt Hole Spacing - Length | 63 in |
| Horizontal Roller Length | 18 1/4 in |
| Overall Length | 65.5 in |
| Weight | 180.0 LB |

