- 6 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Abrasive Belt Width | 36 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 36 in |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 44.97 LB |

