- 24 in Belt Width
- 6 in Roller Diameter
- Flat Carrier Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 27 3/8 in Roller Length
| Roller Length | 27.375 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 12.2 in |
| Base to Center Height of Shaft | 7 3/8 in |
| Overall Width | 11 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Mounting Hole Spacing Length | 33 in |
| Mounting Hole Spacing Width | 6 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Belt Width | 24 in |
| Idler Type | Flat Carrier Self-Aligner |
| Overall Length | 35 in |
| Bolt Hole Spacing - Length | 33 in |
| Roller Dia. | 6 in |
| Weight | 86.0 LB |

