- 36 in Belt Width
- 6 in Roller Diameter
- Return Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 39 3/8 in Roller Length
| Base to Center Height of Shaft | 4 1/2 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Dia. | 6 in |
| Idler Type | Return |
| Overall Width | 9 in |
| Mounting Hole Spacing Length | 45 in |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | SB |
| Roller Length | 39.375 in |
| Belt Width | 36 in |
| Overall Length | 57 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Width | 4 in |
| Weight | 56.0 LB |

