- 6 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Material | Steel |
| Roller Type | Equal Trough Roll |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 48 in |
| Weight | 25.0 LB |
| Material | Steel |
| Roller Type | Equal Trough Roll |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 48 in |
| Weight | 25.0 LB |