- 6 in Roller Diameter
- 48 in Belt Width
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubrication | Factory Sealed |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Material | Rubber |
| Abrasive Belt Width | 48 in |
| Belt Width | 36 in, 48 in |
| Idler Type | Equal Trougher Impact, Inverted V-Return |
| Weight | 32.19 LB |

