- 6 in Roller Diameter
- 54 in Belt Width
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Impact Trough Roll |
| Abrasive Belt Width | 54 in |
| Belt Width | 48 in, 54 in |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Idler Type | CIS Replacement Roller, TIS Replacement Roller |
| Weight | 36.0 LB |

