- E Series QD Bushing
- 1.125 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bushing Series | E |
| Weight | 11.057 LB |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bushing Series | E |
| Weight | 11.057 LB |