- E Series QD Bushing
- 1.6875 in Bore Size
- 5 in Bolt Circle
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 10.169 LB |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 10.169 LB |