- E Series QD Bushing
- 1.8125 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bore Size | 1.813 in - 1 13/16 in |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Weight | 9.923 LB |
| Bushing Series | E |
| Bore Size | 1.813 in - 1 13/16 in |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Weight | 9.923 LB |