- E Series QD Bushing
- 2.5 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 2.500 in - 2 1/2 in |
| Bushing Series | E |
| Weight | 8.258 LB |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 2.500 in - 2 1/2 in |
| Bushing Series | E |
| Weight | 8.258 LB |