- E Series QD Bushing
- 2.1875 in Bore Size
- 5 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.188 in - 2 3/16 in |
| Bushing Series | E |
| Weight | 9.081 LB |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.188 in - 2 3/16 in |
| Bushing Series | E |
| Weight | 9.081 LB |