- E Series QD Bushing
- 2.375 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Inch |
| Bore Size | 2.375 in - 2 3/8 in |
| Weight | 8.601 LB |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Inch |
| Bore Size | 2.375 in - 2 3/8 in |
| Weight | 8.601 LB |