- E Series QD Bushing
- 2 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Weight | 9.522 LB |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Weight | 9.522 LB |