- Spherical Roller Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 3/4 in Center Line to Base Dimension
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Shaft Dia. | 2.4375 in |
| Base Width | 2 5/8 in |
| Housing Construction | Rugged, 1 Piece |
| Mounting Hole Size | 5/8 in |
| Seal Type | Double Lip Contact Seals |
| Housing Width | 3 1/2 in |
| Housing Height | 5 1/2 in |
| Housing Length | 10 7/16 in |
| Base Height | 1 9/16 in |
| Bolt Holes | 2 |
| Bearing Type | Spherical Roller Bearing |
| Series | Type E |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 7 1/8 in |
| Dynamic Load Rating | 38000 lbf |
| Weight | 20.0 LB |

