- E Series QD Bushing
- 3.0625 in Bore Size
- 5 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.063 in - 3 1/16 in |
| Bushing Series | E |
| Weight | 6.501 LB |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.063 in - 3 1/16 in |
| Bushing Series | E |
| Weight | 6.501 LB |