- E Series QD Bushing
- 3.125 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.125 in - 3 1/8 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 6.284 LB |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.125 in - 3 1/8 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 6.284 LB |