- E Series QD Bushing
- 3 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Inch/Metric | Inch |
| Bore Size | 3.000 in - 3 in |
| Bolt Circle Diameter | 5 in |
| Weight | 6.714 LB |
| Bushing Series | E |
| Inch/Metric | Inch |
| Bore Size | 3.000 in - 3 in |
| Bolt Circle Diameter | 5 in |
| Weight | 6.714 LB |