- E Series QD Bushing
- 50 mm Bore Size
- 5 in Bolt Circle
| Inch/Metric | Metric |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.969 in - 50 mm |
| Weight | 10.0 LB |
| Inch/Metric | Metric |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.969 in - 50 mm |
| Weight | 10.0 LB |