- 42 in Belt Width
- 6 in Roller Diameter
- Flat Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 46 in Roller Length
| Mounting Hole Spacing Length | 51 in |
| Idler Type | Flat Carrier |
| Roller Length | 46 in |
| Bolt Hole Spacing - Length | 51 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Overall Width | 12 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width | 9 in |
| Belt Width | 42 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Length | 53 in |
| Mounting Hole Spacing Width | 9 in |
| Bearing Type | SB |
| Weight | 97.0 LB |

