- E Series QD Bushing
- 60 mm Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bore Size | 2.362 in - 60 mm |
| Weight | 9.0 LB |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bore Size | 2.362 in - 60 mm |
| Weight | 9.0 LB |