- E Series QD Bushing
- 65 mm Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.559 in - 65 mm |
| Inch/Metric | Metric |
| Weight | 8.5 LB |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 2.559 in - 65 mm |
| Inch/Metric | Metric |
| Weight | 8.5 LB |