- 7 in Roller Diameter
- 35.5 in Roll Length
- 36 in Belt Width
| Abrasive Belt Width | 36 in |
| Roller Length | 35.5 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 35.5 in |
| Roller Dia. | 7 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 98.0 LB |
| Abrasive Belt Width | 36 in |
| Roller Length | 35.5 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 35.5 in |
| Roller Dia. | 7 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 98.0 LB |