- 7 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Weight | 37.4 LB |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Weight | 37.4 LB |