- 7 in Roller Diameter
- 54 in Belt Width
- Steel Material
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roller Type | V Return Roll |
| Roller Dia. | 7 in |
| Weight | 48.0 LB |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roller Type | V Return Roll |
| Roller Dia. | 7 in |
| Weight | 48.0 LB |