- E Series QD Bushing
- 70 mm Bore Size
- 5 in Bolt Circle
| Bore Size | 2.756 in - 70 mm |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Weight | 7.9 LB |
| Bore Size | 2.756 in - 70 mm |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Weight | 7.9 LB |