- E Series QD Bushing
- 74 mm Bore Size
- 5 in Bolt Circle
| Bore Size | 2.913 in - 74 mm |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Weight | 7.76 LB |
| Bore Size | 2.913 in - 74 mm |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Weight | 7.76 LB |